Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Stackable Paint & Ink Cabinet - Manual Close Single Door 6 Gal - 23"W x 18"D x 22"H
See all 6 items in product family

Global™ Stackable Paint & Ink Cabinet - Manual Close Single Door 6 Gal - 23"W x 18"D x 22"H

Item #: WB240972

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 392.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Stackable Paint And Ink Cabinet - Single, Manual Close Door - 6 Gallon Capacity

This 23"W x 18"D x 22H cabinet is made of all welded double walled 18 gauge steel for superior strength and long lasting durability. Cabinet door is made with 18 gauge interior and 14 gauge exterior. Double walled steel has 1-1/2" insulating air space. Meets or exceeds the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Includse a built-in grounding connector and adjustable rubber capped leveling feet. 2" leak proof door sill. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Red powder coat finish and radius edges for safety. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • CAPACITY GALLONS6 (22.71 l)
    • COLOR FINISHRed
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • DOORS1
    • MANUFACTURERS PART NUMBER240972
    • WEIGHT LBS92 (41.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.