Paint & Ink Cabinet Self Close Single Doors Vertical Storage

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Paint & Ink Cabinet Self Close Single Doors Vertical Storage

Item #: WB257866

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,554.64 Save up to 25%
Price: $ 1,161.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Justrite® Paint & Ink Cabinet
Self Close Double Doors - 22 Gallon Capacity
Justrite® Paint and Ink Storage cabinet is great for storing paint cans, aerosols and inks. Helps separate and identify Class III flammable liquids. Paint Safety cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1-1/2" insulating air space. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this ink and paint cabinet can connect to an exhaust system. Safety cabinet has a 2”D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and features a SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Paint safety storage cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.

Self-Close Door - In the event of fire, the self-close doors will close via a fusible link that melts at 165° releasing the closing mechanism.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS22 (83.28 l)
    • COLOR FINISHRed
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESelf Close, Double
    • LEVEL QUANTITY4
    • MANUFACTURERS PART NUMBER892221
    • MODEL257866
    • OPENINGS4
    • SHELF CAPACITY LBS350 (159.09 kg)
    • SHELF QUANTITY3
    • STYLE--
    • TYPEPaint & Ink Cabinet