Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flammable Liquid Piggyback Cabinet Manual 2 Door Vertical Storage
See all 14 items in product family

Flammable Liquid Piggyback Cabinet Manual 2 Door Vertical Storage

Item #: WB440610

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $978.74 Save up to 28%
Qty Price
1-2 $774.00 ea.
3+ $701.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
PIGGYBACK CABINET
This Justrite® Piggyback flammable cabinet provides additional safety storage without taking up valuable floor space. Piggyback cabinet mounts to top of Justrite’s standard 30 and 45 gallon flammable cabinets and can also be placed on counter tops or stacked to provide additional storage (Note: cannot be used with sliding door cabinets). Double walled 18-gauge all-welded steel with 1 1/2" insulating air space helps keep temperatures from rising. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this flammable cabinet can connect to an exhaust system. Safety cabinet has a 2”D leak proof doorsill to contain spills. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Justrite® Flammable Liquid Cabinet complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • CAPACITY GALLONS12 (45.42 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • DOORS2
    • MANUFACTURERS PART NUMBER891300
    • OPENINGS1
    • SHELF QUANTITY0
    • STYLEPiggyback
    • WEIGHT LBS144 (65.45 kg)
  • Approved by the Factory Mutual System.
  • Meets the approval of the National Fire Protection Association.
  • Meets the requirements of the Occupational Safety and Health Administration.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.