Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flammable Liquid And Paint Cabinet Shelf

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Flammable Liquid And Paint Cabinet Shelf

Item #: WB784001

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Shelf for Eagle Flammable Cabinets
Galvanized steel cabinet shelf holds 350 lb. capacity. Shelf fits all 30 & 45 Gallon Eagle Flammable Cabinets with a width of 43" and depth of 18".

Product Specifications

    • WIDTH INCHES39.5 (100.33 cm)
    • DEPTH INCHES15 (38.1 cm)
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1915
    • SHELF CAPACITY LBS350 (159.09 kg)
    • accessory_typeShelf

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Shelf

Your review: Although the shelf fits well in the cabinet, the brackets for them are engineered in a way that won't allow full gallon containers to fit 4 high without some "re"engineering.

Is this review helpful?

cabinet shelf

Your review: Awesome, easy to install, worked perfectly

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.