Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flammable Liquid Cabinet Self-Close Single Doors Vertical Storage
See all 18 items in product family

Flammable Liquid Cabinet Self-Close Single Doors Vertical Storage

Item #: WB237773

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,212.20 Save up to 32%
Price: $1,500.00
Product Information
Customer Review
Product Q&A
Accessories
JUSTRITE® FLAMMABLE STORAGE CABINETS
Self-Close Single - 54 Gal. Capacity - 3-Shelf - Sure-Grip® EX Handle - Slimline

Justrite® Slimline flammable safety cabinet offers expanded storage when used next to Justrite’s standard flammable cabinets and allow separation of incompatible liquids. The narrow fit design of these Slim flammable storage cabinet is ideal for tight spaces. Double walled 18-gauge all-welded steel with 1-1/2" insulating air space helps keep temperatures down. The dual 2" vents of this flammable cabinet can connect to an exhaust system. Safety cabinet has a 2”D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and feature a SpillSlope™ design that directs spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.

Self-Close Single Door automatically closes only in the event of fire when fusible link melts at 165°F.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS54 (204.41 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESelf Close
    • DOORS1
    • MANUFACTURERS PART NUMBER895420
    • SHELF CAPACITY LBS350 (159.09 kg)
    • SHELF QUANTITY4
    • STYLESlimline

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.