Flammable Liquid Cabinet Manual Double Door Vertical Storage

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Flammable Liquid Cabinet Manual Double Door Vertical Storage

Item #: WB237569

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,155.48 Save up to 20%
Price: $ 925.00
Product Information
Customer Review
Product Q&A
Accessories
JUSTRITE® FLAMMABLE CABINETS
Bench High Cabinet - 22 Gallon Capacity - Manual Close Double Doors
This Justrite® flammable safety cabinet stores flammable liquids safely even when minimal space is available. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Safety cabinet has a 2”D leak proof doorsill. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and feature a SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES35 (88.9 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY GALLONS22 (83.28 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER892300
    • OPENINGS2
    • SHELF CAPACITY LBS350 (159.09 kg)
    • STYLEUndercounter
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
No Thanks x
Save $333.00 with this comparable product +
Item #: WB962357
Ships From US, Add 3-4 days For Delivery
$592.00