Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Flammable Cabinet - 45 Gallon - Manual Close Double Door - 43"W x 18"D x 65"H

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Global™ Flammable Cabinet - 45 Gallon - Manual Close Double Door - 43"W x 18"D x 65"H

Item #: WB237286

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $700.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Flammable Cabinets with Manual Close Doors

Global™ flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Doors are equipped with 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Manual Close Door model does not close automatically - doors will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty.


Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS45 (170.34 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER237286
    • OPENINGS3
    • SHELF CAPACITY LBS350 (159.09 kg)
    • LIMITED WARRANTY12 Years
  • Meets the National Fire Protection Association flammable liquid code #30.
  • Meets the Occupational Safety and Health Administration standard 1910.106.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
3 Question | 2 | Answer

Avg. Customer Rating: (35 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 2 ...

35 Results

Small Cabinet

Your review: Nice, well, constructed

Is this review helpful?

cabinet

Your review: good solid product department pleased with product

Is this review helpful?

Flammable Cabinet Review

Your review: This product is well built and durable.

Is this review helpful?

Solid

Your review: Heavy duty, well built cabinet

Is this review helpful?

flammable cabinet

Your review: Nice solid cabinet

Is this review helpful?

Cabinet

Your review: Like the other reviews this came with some damage but for the cost still a good deal.

Is this review helpful?

Great Cabinet

Your review: Great price, Doors work good.

Is this review helpful?

Flammable Cabinet

Your review: Nice heavy duty cabinet but the support for the legs are not strong enough

Is this review helpful?

cabinet

Your review: we have ordered these cabinets in the past, Global has the best buy on these cabinets. Quick with shipping and reps always there to answer questions.

Is this review helpful?

Flammable Cabinet

Your review: This cabinet was received with some shipping damage but customer service made the effort to give us some credit for the damage.

Is this review helpful?

Administrative Assistant

Your review: The cabinet is just what we needed

Is this review helpful?

Good cabinet

Your review: Overall a good purchase.

Is this review helpful?

Global is great to do business with !!!

Your review: Excellent deal, great cabinet and it did not come all beat up from shipping like others I have purchased. Actually arrived a lot sooner than expected. I will definitely keep Global's catalog within short reach.

Is this review helpful?

Flammable cabinet

Your review: Excellent product. Meets all OSHA standards. Very satisfied.

Is this review helpful?

Exactly What We Needed!

Your review: We ordered this to be compliant with safety standards. The cabinet is well made and it arrived quickly. Ordering was easy and it was priced well.

Is this review helpful?

Cabinet

Your review: Awesome Buy!!!

Is this review helpful?

just what we needed

Your review: Arrived on time, works great.

Is this review helpful?

Good Quality

Your review: The cabinet was delivered as expected with a few minor scratches in the surface on the back of the cabinet. I was able to call Global and their service assosciate originally offered to send a replacement out or offered me a small amount off of the cost of the cabient. They followed up a few days later. We are happy with the cabient and the storage capacity. The adjustable shelving is great for various size containers.

Is this review helpful?

flammable cabinet

Your review: quality of product was good , however packaging for shipment could be improved ; when received there were some scratches.

Is this review helpful?

Flammable Cabinet

Your review: I received excellent service and very promote delivery. But it was scratched in the front on one of the doors, I assume by the trucking company!

Is this review helpful?

Very Satisfied

Your review: It took a little longer to arrive than anticipated but the cabinet was well packaged /protected. Great job.

Is this review helpful?

Great price

Your review: Shopped around and found at Global for a great price.

Is this review helpful?

Great

Your review: Exactly what we needed. Thanks for your help.

Is this review helpful?

WB237286 Flammable Liquid Cabinet

Your review: Cabinet was delivered on-time and in excellent condition. I would shop with Global again.

Is this review helpful?

Sort by: 
1 2 ...

35 Results

There are 35 questions and 2 answers for this product.

Sort by: 
1 2 ...  

35 Results

what is the shipping rate for 48382 and what is the actual depth of your shevles and how long will it take to receive this cabinet

Question Asked By: dave , commerce mi , March 24, 2017

Not Answered Yet

Answer This Question

Can extra shelves be ordered for this product?

Question Asked By: KARL , March 21, 2017

+ View 1 Answer

Answer This Question

How much does the cabinet itself weigh?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
1 2 ...  

35 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.