Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Flammable Cabinet - 22 Gallon - Manual Close Double Door - 34"W x 18"D x 35"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Global™ Flammable Cabinet - 22 Gallon - Manual Close Double Door - 34"W x 18"D x 35"H

Item #: WB237774

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 688.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Flammable Cabinets with Manual Close Doors

Global™ flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Doors are equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Manual Close Door model does not close automatically - doors will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty.


Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY GALLONS22 (83.28 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • DOORS2
    • MANUFACTURERS PART NUMBER237774
    • OPENINGS2
    • SHELF CAPACITY LBS350 (159.09 kg)
    • STYLEBench High
    • LIMITED WARRANTY12 Years
  • Complies with National Fire Protection Association flammable liquid code #30.
  • Meets Occupational Safety and Health Administration requirement 1910.106 for storage of class I, II and III liquids.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
3 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent cabinet

Very happy with this cabinet. Heavy and solid construction with superior craftmanship.

See more favorable reviews

The most critical review

  • Customer Rating

Excellent cabinet

Very happy with this cabinet. Heavy and solid construction with superior craftmanship.

See more critical reviews

Sort by: 

7 Results

dffdf

Is this review helpful?

mmmm

Is this review helpful?

Excellent cabinet

Your review: Very happy with this cabinet. Heavy and solid construction with superior craftmanship.

Is this review helpful?

1 person found this review helpful

Good Quality

Your review: I always order this brand.

Is this review helpful?

1 person found this review helpful

FLAMMABLE CABINET

Your review: Product meets all Safety Standards and works as intended.

Is this review helpful?

1 person found this review helpful

Great cabinet

Your review: Very sturdy, fits perfect, highly visible and just what we were looking for at a good price.

Is this review helpful?

1 person found this review helpful

Flammable Cabinets

Your review: Just the right size.

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 0 answers for this product.

Sort by: 

7 Results

Does this product have any fire rated tests rating? Cal/OSHA Code 5533 mentions a 10 minute fire test. Dies this item pass that standard? Thanks

Question Asked By: Eric , May 22, 2017

Not Answered Yet

Answer This Question

How many shelves are included?

Question Asked By: Justin , May 22, 2017

Not Answered Yet

Answer This Question

How much does the cabinet itself weigh?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

7 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $96.00 with this comparable product +