Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Flammable Cabinet 30.5PSC - With Manual-Close Doors 30 Gallon
See all 2 items in product family

Strong Hold® Heavy Duty Flammable Cabinet 30.5PSC - With Manual-Close Doors 30 Gallon

Item #: WB237115

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,397.67 Save up to 3%
Product Information
Customer Review
Product Q&A
Accessories
Strong Hold® Heavy Duty Flammable Cabinet
Constructed to perform under extra heavy duty use, these rugged flammable cabinets feature 12-gauge exterior walls and 16 gauge interior walls with a 1-1/2" air space in between for safety. Meets NFPA and OSHA standards. Manual close double doors lock with a 3 point mechanism give these flammable cabinets dependable security. Includes a 2" deep interior drip pan. Yellow enamel finish with Flammable - Keep Fire Away warning.

Product Specifications

    • WIDTH INCHES44 (111.76 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • CAPACITY GALLONS30 (113.56 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER30.5PSC
    • OPENINGS2
    • SHELF CAPACITY LBS625 (284.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.