Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Flammable Cabinet with Self Close Bi-Fold Double Door 45 Gallon

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eagle Flammable Cabinet with Self Close Bi-Fold Double Door 45 Gallon

Item #: WB784182

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,017.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle Flammable Cabinet
Self Close Bi-Fold Double - 45 Gal. Capacity
Constructed of 18-gauge steel. Sides, top, bottom, and doors are double-walled with a 1-1/2" air space between walls. Both vents, with 2" threaded fittings, have fire baffle and cap. Grounding attachment, 4 adjustable leveling legs, 3-point key lock, and 2" raised leakproof door sill. Continuous piano hinge. Each shelf is adjustable and has 350 lb capacity. Cabinet comes in yellow high gloss powder finish with red warning label. Meets OSHA 29 CFR 1910.106 and National Fire Protection Association Flammable Combustible Liquid Code #30. FM approved.

Product Specifications

    • WIDTH INCHES43 (109.22 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY GALLONS45 (170.34 l)
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close Bi-Fold
    • MANUFACTURERS PART NUMBER1945
    • SHELF CAPACITY LBS350 (159.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.