Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Drum Storage Cabinet Double Door Manual Close Vertical - 34"W  x 34"D  x 65"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Global™ Drum Storage Cabinet Double Door Manual Close Vertical - 34"W x 34"D x 65"H

Item #: WB649132

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,178.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Drum Storage Flammable Cabinets
Vertical Storage Cabinet - 55 Gallon Drum - Manual Close

Drum Storage Cabinet safely houses 30 or 55 gallon drums. Vertical Storage Cabinet includes a half-depth shelf for added storage and permits access to drum pumps or funnels. This flammable safety cabinet includes rollers that facilitate the loading and unloading of heavy drums.

Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Flammable Cabinet has a recessed paddle handle with cylinder lock. 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY(1) 55 Gal. Drum
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER649132
    • OPENINGS2
    • SHELF CAPACITY LBS350 (159.09 kg)
    • STYLEVertical
  • Meets the approval of the National Fire Protection Association flammable liquid code #30.
  • Meets Occupational Safety and Health Administration requirement 1910.106 for storage of class I, II and III liquids.
  • Approved by the Factory Mutual System.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Best Price

Your review: Just what I needed and best price by far

Is this review helpful?

name brand product at a great price

Your review: i couldn't find a deal even close to the price that i got on this product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.