Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizontal 6 Cylinder Storage Cabinet

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Horizontal 6 Cylinder Storage Cabinet

Item #: WB116200

Available on or around 11/01/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 608.00
Product Information
Photo/Video Gallery
Product Q&A
Horizontal Storage Cage for 20 & 33 lb. Tanks
6 Cylinder Capacity

Protect cylinders from tampering and unauthorized use. Store cylinders indoors or out in this ruggedly built unit. Constructed of heavy-duty 3" square by 1/4" thick wire mesh, this cage offers full ventilation, strength and rigidity. The cabinet features double doors for easy access and 2 highly visible "DANGER FLAMMABLE" signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door accepts an optional padlock for security. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. 2 Compartments providing 6 Cylinder Capacity. Easy assembly.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY6 Cylinders
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CYLINDER SIZE20 & 33 lb
    • FINISHPainted
    • MODEL116200
    • STORAGE20 & 33 lb. Tanks
    • STYLEHorizontal
    • TYPECylinder Cabinet
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.