Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizontal 16 Cylinder Storage Cabinet

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Horizontal 16 Cylinder Storage Cabinet

Item #: WB116204

Available on or around 11/01/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1121.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Horizontal Storage Cage for 20 & 33 lb. Tanks
16 Cylinder Capacity

Protect cylinders from tampering and unauthorized use. Store cylinders indoors or out in this ruggedly built unit. Constructed of heavy-duty 3" square by 1/4" thick wire mesh, this cage offers full ventilation, strength and rigidity. The cabinet features double doors for easy access and 2 highly visible "DANGER FLAMMABLE" signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door accepts an optional padlock for security. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. 4 Compartments providing 16 Cylinder Capacity. Easy assembly.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY16 Cylinders
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CYLINDER SIZE20 & 33 lb
    • MODEL116204
    • STORAGE20 & 33 lb. Tanks
    • STYLEHorizontal
    • TYPECylinder Cabinet

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cage construction

Your review: This item is poorly designed. I bought it for the 16-cylinder capacity which would accommodate the number of tanks we have, but when full, the structure about collapsed! I had to weld on struts and reinforce the fittings because the welds were done poorly. The bottom / base framework is non-existent except for the mesh itself providing little stability. This is the second poorly constructed item that I've been unfortunate enough to have bought from Global Industrial; and I will never shop there again. *** Global Comment: Thanks for comments, we are in the process to enhance the design. The new version should fix the issues. Expected to be available in a few months. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.