Horizontal 12 Cylinder Storage Cabinet

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Horizontal 12 Cylinder Storage Cabinet

Item #: WB116203

7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 975.00
Product Information
Photo/Video Gallery
Product Q&A
Horizontal Storage Cage for 20 & 33 lb. Tanks
12 Cylinder Capacity

Protect cylinders from tampering and unauthorized use. Store cylinders indoors or out in this ruggedly built unit. Constructed of heavy-duty 3" square by 1/4" thick wire mesh, this cage offers full ventilation, strength and rigidity. The cabinet features double doors for easy access and 2 highly visible "DANGER FLAMMABLE" signs. All styles exceed OSHA 1910.110 requirements and NFPA standards. Padlockable hinged door accepts an optional padlock for security. Floor anchoring hardware is included. Corrosion resistant gray epoxy finish. 4 Compartments providing 12 Cylinder Capacity. Easy assembly.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY12 Cylinders
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CYLINDER SIZE20 & 33 lb
    • MODEL116203
    • STORAGE20 & 33 lb. Tanks
    • STYLEHorizontal
    • TYPECylinder Cabinet

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed