Global™ Cylinder Storage Cabinet - Horizontal Double Door 16 Cylinders - 64"W x 40"D x 71"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Global™ Cylinder Storage Cabinet - Horizontal Double Door 16 Cylinders - 64"W x 40"D x 71"H

Item #: WB784206

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 981.00
Product Information
Product Q&A
Global™ Horizontal Cylinder Storage Cabinet
Painted Assembled 16 Cylinder Capacity

This painted cylinder storage cabinet consists of a 12-gauge roof, 13-gauge expanded metal body, angle iron framing and all-welded construction for maximum strength and rigidity to protect your cylinders from unauthorized handling. Ruggedly built cabinets provide efficient, compact storage indoors and out. Heavy-duty construction, highly visible Flammables warning sign and a padlock hasp (lock not included) for security. Includes smooth 1" tubular support rails for cylinder protection. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. 4 shelves. Yellow powder coat finish. Shipped assembled, ready to use. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES64 (162.56 cm)
    • DEPTH INCHES40 (101.6 cm)
    • HEIGHT INCHES71 (180.34 cm)
    • CAPACITY16 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CYLINDER SIZE15" Dia.
    • CYLINDER TYPEPropane
    • DOORS2
    • FINISHPainted
    • MODEL784206
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS532 (241.82 kg)

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

Does the single door version also have the divider in the middle to make two separate 5 cylinder compartments? Or is it just one large 10 cylinder compartment?

Question Asked By: Jeremy , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 

0 Result