Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Cylinder Storage Cabinet - Combo Double Door 8 & 10 Cylinders - 64"W x 40"D x 71"H
See all 17 items in product family

Global™ Cylinder Storage Cabinet - Combo Double Door 8 & 10 Cylinders - 64"W x 40"D x 71"H

Item #: WB237619

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $988.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Combination Cylinder Storage Cabinet
Painted Assembled 8-10 Cylinder Capacity

This painted cylinder storage cabinet consists of a 12-gauge roof, 13-gauge expanded metal body, angle iron framing and all-welded construction for maximum strength and rigidity to protect your cylinders from unauthorized handling. Ruggedly built cabinets provide efficient, compact storage indoors and out. Heavy-duty construction, highly visible Flammables warning sign and a padlock hasp (lock not included) for security. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. Yellow powder coat finish. Ships assembled, ready to use.1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES64 (162.56 cm)
    • DEPTH INCHES40 (101.6 cm)
    • HEIGHT INCHES71 (180.34 cm)
    • CAPACITY8 & 10 Cylinders
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CYLINDER SIZE20, 33 or 44 lb
    • CYLINDER TYPEPropane/Welding Gas
    • DOORS2
    • FINISHPainted
    • MANUFACTURERS PART NUMBER237619
    • STYLEHorizontal & Vertical
    • TYPECylinder Cabinet
    • WEIGHT LBS460 (209.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Does the single door version also have the divider in the middle to make two separate 5 cylinder compartments? Or is it just one large 10 cylinder compartment?

Question Asked By: Jeremy , May 23, 2016

+ View 1 Answer

Answer This Question

I have a cylinder that is 37.5" in length, will that fit inside? What are the interior dimensions of the side where you can lay cylinders horizontally. Also, how far apart are the metal bars on that side? I have some smaller cylinders, but can't tell if they would fit too. Thanks!

Question Asked By: Kelly , Colorado , February 01, 2013

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.