Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Horizontal Gas Cylinder Cabinet - 4 Cylinder Capacity
See all 26 items in product family

Aluminum Horizontal Gas Cylinder Cabinet - 4 Cylinder Capacity

Item #: WB116141

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $536.74 Save up to 2%
Price: $ 526.00
Product Information
Customer Review
Product Q&A
Assembled Aluminum Horizontal LP/OG Gas Cylinder Cabinet
4 Cylinder Capacity
Superior quality makes this cylinder cabinet extremely durable and easy to use. This cylinder storage cabinet is made with 12 gauge all welded aluminum that will not spark, rust, corrode or discolor. Expanded .125" thick metal panels are great for outdoors and provide resistance to tampering. Welded hasp on front panel door accepts a padlock for extra security (padlock sold separately). Heavy gauge aluminum mesh and extruded frame add rigidity. Aluminum cylinder storage cabinet is 1/3 the shipping weight of steel and will save on freight. Cylinder cabinet Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. Shipped assembled.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY4 Cylinders
    • COLOR FINISHAluminum
    • ASSEMBLYAssembled
    • BRANDSecurall
    • CONSTRUCTIONAluminum
    • CYLINDER SIZE20 or 33 lb
    • DOOR TYPEManual Close
    • DOORS1
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS79 (35.91 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good cabinet

Your review: We've had it for a couple of years and there have been no issues. Holds up to the elements pretty well.

Is this review helpful?

High Quality Cage

Your review: This is the most ideal propane gas storage cage for our location. It is extremely sturdy and reliable, and easily fits four of our forklift propane tanks. Plan on purchasing a lock or loop to secure the door shut, as it does not have a latch.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.