Justrite 2 x 4 Liter Bottle,1 Door, Countertop, Poly, Acid Storage Cabinet,14-1/4"x 16-1/4"x 19-1/2"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Justrite 2 x 4 Liter Bottle,1 Door, Countertop, Poly, Acid Storage Cabinet,14-1/4"x 16-1/4"x 19-1/2"

Item #: WB982998

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $681.63 Save up to 36%
Price: $ 432.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite Polyethylene Acid Corrosive Countertop Cabinet
This polyethylene plastic acid corrosive cabinet features a padlockable manual close door which has hinges on either side. Plastic safety cabinet is made with blue, corrosion resistant polyethylene. Acid corrosive cabinet sits countertops for convenient, compact storage. Stores up to two 4 liter bottles. Inside polyethylene tray catches leaks and additional pullout tray serves as a work surface. Includes a limited warranty of 1 year.

Product Specifications

    • WIDTH INCHES14-1/4 (36.2 cm)
    • DEPTH INCHES16-1/4 (41.28 cm)
    • HEIGHT INCHES19-1/2 (49.53 cm)
    • CAPACITYTwo 4 Liter Bottles
    • COLOR FINISHBlue
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONPolyethylene
    • DOOR QUANTITY1
    • DOOR TYPEManual Close
    • DOORS1
    • LEVEL QUANTITY1
    • MANUFACTURERS PART NUMBER24080
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500 (227.27 kg)
    • SHELF QUANTITY--
    • STYLECountertop
    • TYPEAcid Corrosive Cabinet
    • WEIGHT LBS21 (9.55 kg)
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Acid/Caustic storage cabinets.

Your review: These are small floor mount acid/caustic cabinets that fit 1-2 gallon jugs. Easy to put together and sturdy.

Is this review helpful?

Sort by: 
1 ...

1 Result