Floor Stand for Stak-a-Cab™ Cabinet, Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Floor Stand for Stak-a-Cab™ Cabinet, Gray

Item #: WBB1482596

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SciMatCo 4x2.5 Liter (Acid), 4x1 Gal. (Flammable), Mini Stak-a-Cab™ Combo Acid/Flammable Cabinet w/Self-Closing on Flammable Side, 31"W x 14-1/2"D x 17"H

  • Allows for safe stacking of Stak-a-Cabs up to three units high
  • Allows easier and safer access when cabinet is placed on the floor
  • Four built in leveling feet to level cabinets on uneven surfaces
  • Color to blend in with the bottom cabinet
  • All units 46 1/2"W x 4 5/8"H x 17 3/4" D
  • SC1461 Blue, SC2061 Gray, SC1861 Yellow


Product Specifications

    • WIDTH INCHES46-1/2 (118.11 cm)
    • DEPTH INCHES17-3/4 (45.09 cm)
    • HEIGHT INCHES4-5/8 (11.75 cm)
    • COLOR FINISHGray
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONMulti-Ply Exterior-Grade Plywood
    • DOOR QUANTITY--
    • FIXED SHELVES0
    • MANUFACTURERS PART NUMBERSC2061
    • OPENINGS0
    • PACKAGE QUANTITY1
    • SERIESStak-a-Cab™
    • WEIGHT LBS20 (9.09 kg)
    • LIMITED WARRANTY1 Year
    • accessory_typeFloor Stand