Additional Poly Tray & Shelf for 12/15-Gal. Compac and 22-Gal Slimline Cabinets

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Additional Poly Tray & Shelf for 12/15-Gal. Compac and 22-Gal Slimline Cabinets

Item #: WB257873

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.89 Save up to 33%
Price: $ 194.95
Product Information
Customer Review
Product Q&A
Justrite® Additional Shelves with Poly Tray
The exclusive SpillSlope™ safety shelves made with galvanized steel. Directs accidental spills to back and bottom of leak proof sump. Easily adjusts on 3" centers. Meet ANSI standards with 350 lb. weight capacity. Additional poly shelf liner has a raised edge to help contain spills.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES18 (45.72 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER29959
    • MODEL257873
    • SHELF CAPACITY LBS350 (159.09 kg)
    • WEIGHT LBS4.5 (2.05 kg)
    • accessory_typeShelf