First Aid Cabinet 2-Shelf Swing Out Door - 15-x4-1/2x10-1/4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

First Aid Cabinet 2-Shelf Swing Out Door - 15-x4-1/2x10-1/4

Item #: WBB170169

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin it also has (2) fixed shelves (including cabinet base). Positive catch keeps door securely closed and convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Unit is sold without contents.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • COLOR FINISHWhite
    • DESCRIPTIONFirst Aid Cabinet 2-Shelf Swing Out Door
    • MANUFACTURERS PART NUMBER532-43
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • BRANDDurham Mfg.®