First Aid Cabinet 2-Shelf Fall Down Door - 15-x4-1/2x10-1/4
See all 8 items in product family

First Aid Cabinet 2-Shelf Fall Down Door - 15-x4-1/2x10-1/4

Item #: WBB170170

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Customer Review
Product Q&A
Accessories
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (2) Fixed shelves (including cabinet base). Door folds down and positive catches keep it securely closed with a convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • COLOR FINISHWhite
    • DESCRIPTIONFirst Aid Cabinet 2-Shelf Fall Down Door
    • MANUFACTURERS PART NUMBER533-43
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • BRANDDurham Manufacturing