First Aid Box Metal - 13-11/16x2-3/8x9-1/16 - Pkg Qty 6
See all 19 items in product family

First Aid Box Metal - 13-11/16x2-3/8x9-1/16 - Pkg Qty 6

Item #: WBB170147

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Durable drawn metal cover and body while cover is welded to body using a full piano hinge with a rust resistant hinge pin. The unit holds 36 standard prepackaged first aid units and meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches. Convenient carrying handle and wall mounting hangers with keyhole slots. Offset partition is welded in place and unit is sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.

Product Specifications

    • WIDTH INCHES13-11/16 (34.77 cm)
    • DEPTH INCHES2-3/8 (6.03 cm)
    • HEIGHT INCHES9-1/16 (23.02 cm)
    • COLOR FINISHWhite
    • DESCRIPTIONFirst Aid Box Metal
    • MANUFACTURERS PART NUMBER510-43-A
    • PACKAGE QUANTITY6
    • BRANDDurham Mfg.®
    • HEIGHT INCHES9-1/16 (23.02 cm)