Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier Black Magnetic Wall Mount 15'L Black/Yellow Chevron Retractable Belt Barrier

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Tensabarrier Black Magnetic Wall Mount 15'L Black/Yellow Chevron Retractable Belt Barrier

Item #: WB442808

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $172.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WAREHOUSE RETRACTABLE BARRIER
Magnetic Mount 180L Belt
Retractable crowd control barrier is ideal for areas requiring periodic access restriction without taking up floor space. Safety barrier restricts access to aisles with ease. Wall mount safety access barrier features retracting tape contained in compact, rugged housing. Yellow barrier belt has black stripes for high visibility. Barrier belt is made of weather resistant, heavy duty woven polyester with 1,100 lb. breaking strain. Belts include a wire clip belt end for easy attachment. Belt end loops around uprights and posts. Ideal for where clamp mount is used and attaching wall receivers is not possible. Magnetic mount uses powerful magnets to fasten the wall unit to any metal surface.

This model can be returned up to 30 days after purchase only

Product Specifications

    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET15 (4.57 m)
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWarehouse Retractable Barrier
    • BELT WIDTH INCHES2 (5.08 cm)
    • LIMITED WARRANTY2 Years
    • ATTACHMENTMagnetic
    • BELT MATERIALNylon
    • PACKAGE QUANTITY1
    • Base Model Number442808
    • APPLICATIONIndoor
    • MANUFACTURERS PART NUMBER897-15-M-33-NO-D4X-A
    • HARDWARE INCLUDEDYes
    • MOUNT TYPEWall Mount
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Service

Your review: I always get great service from the Customer Service folks at Global!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.