Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Displays Wall Receiver End

Tensabarrier Black Wall Mount 24'L BLK/YLW Out of Service Retractable Belt Barrier
See all 117 items in product family

Tensabarrier Black Wall Mount 24'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB207008

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 220.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Wall Mount 24'L Black/Yellow Out of Service Retractable Belt Barrier

This Black/Black Clamp Mounted Tensabarrier Wall Mount Unit, measuring 3.25 inches wide and 5.5 inches tall, conveniently comes with a 24 foot long yellow belt that features the text "Out of Service" in black lettering across it's center. This retractable barrier is perfect for blockading hallways, doorways or in stations where conserving floor space is optimal.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH FEET24 (7.32 m)
    • WIDTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BELT COLORYellow
    • BELT LENGTH FEET24 (7.32 m)
    • BRANDTensator®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONWall Mounted Barrier
    • HARDWARE INCLUDEDYes
    • MANUFACTURERS PART NUMBER897-24-C-33-NO-YEX-A
    • BELT MESSAGEOut Of Service
    • MOUNT TYPEWall Mount
    • LIMITED WARRANTY2 Years
    • APPLICATIONIndoor
    • BELT WIDTH INCHES2 (5.08 cm)
    • BELT MATERIALNylon
    • ATTACHMENTWire Clip
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.