Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier Black Mini Wall Mount 13'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 261 items in product family

Tensabarrier Black Mini Wall Mount 13'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB207072

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Mini Wall Mount 13'L Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

This Black Surface Mounted Tensabarrier Wall Mount Unit, measuring 2.75 inches wide and 4.5 inches tall, conveniently comes with a 13 foot long yellow belt that features the text "Caution Do Not Enter" in black lettering across it's center. The unit comes complete with a separate wall receiver for attaching the end of the belt to an opposite location. This retractable barrier is perfect for blockading hallways, doorways or in stations where conserving floor space is optimal.

This model can be returned up to 30 days after purchase only

Product Specifications

    • WIDTH INCHES2-3/4 (6.99 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BELT COLORYellow
    • BELT LENGTH FEET13 (3.96 m)
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Mounted Barrier
    • APPLICATIONIndoor
    • LIMITED WARRANTY2 Years
    • MOUNT TYPEWall Mount
    • BELT MESSAGECaution Do Not Enter
    • ATTACHMENTReceiver
    • BELT WIDTH INCHES2 (5.08 cm)
    • HARDWARE INCLUDEDYes
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER896-STD-33-MAX-NO-YAX-C
    • BELT MATERIALNylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.