Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Please Do Not Enter" Belt

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Please Do Not Enter" Belt

Item #: WBB988226

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $221.00 Save up to 24%
Price: $ 168.95
Product Information
Customer Review
Product Q&A
Lavi Industries Satin Magnetic Wall Mount Unit, 13'L Yellow, "Please Do Not Enter" Belt

A portable, 13' retractable belt which instantly attaches to metal surfaces! Installation is achieved with a powerful magnet, eliminating mounting hardware. This unit is an ideal choice when quick closure of wide aisles, such as in warehouses and factories, is desired. Available in a variety of finishes and belt colors and standard messages as indicated.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • BRANDLavi Industries
    • DESCRIPTIONBeltrac Magnetic Wall Mount Retractable Belt Barrier
    • ASSEMBLYAssembled
    • BELT COLORFluorescent Yellow
    • BELT LENGTH FEET13 (3.96 m)
    • CONSTRUCTIONAluminium
    • MOUNT TYPEWall Mount
    • ATTACHMENTMagnetic
    • BELT WIDTH INCHES2 (5.08 cm)
    • BELT MATERIALPolyester
    • WEIGHT LBS4 (1.82 kg)
    • BELT MESSAGEPlease Do Not Enter - Temporarily Closed
    • BELT TYPERetractable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.