Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Heavy-Duty Portable Gate - 3-1/2' to 6' Openings
See all 5 items in product family

Superior Heavy-Duty Portable Gate - 3-1/2' to 6' Openings

Item #: WBB192315

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,207.31 Save up to 59%
Price: $1,303.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Heavy-Duty Portable Gate - 3-1/2' to 6' Openings

This Pressure Fit Gate is the perfect solution for traffic containment in schools, malls, recreation centers, factories, hospitals, museums and more. Heavy duty security gates are made to last using heavy gauge steel with a plated finish. Moves easily on heavy duty swivel casters. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until ends touch both surfaces, lower the male lock channel until it rests on the carriage channel with the guides and locking bracket. Then lower the female lock channel until it rests with the male channel with pin. Raise both until pin engages and apply moderate pressure to lock into place. Locking bar is padlockable for security (lock sold separately). For use with 3-1/2' to 6' openings. Two or more gates can be joined together for large expanse. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES42 to 72
    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES78-1/2 (199.39 cm)
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • AXLE QTY4 (8 of 2-1/2" Swivel Casters)
    • BRANDHallowell
    • CONSTRUCTION12-Gauge Steel
    • DESCRIPTIONHeavy-Duty Portable Gate
    • EXPANDED HEIGHT INCHES78-1/2 (199.39 cm)
    • PANEL QTY.1
    • TYPEWith Casters
    • MANUFACTURERS PART NUMBERP601-06
    • RETRACTED LENGTH INCHES19 (48.26 cm)
    • EXPANDED LENGTH INCHES72 (182.88 cm)
    • MOUNT TYPEPressure Fit
    • WEIGHT LBS193 (87.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.