Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Welded Wire Fence, Powder Coated - 5'Wx6'H 8 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Welded Wire Fence, Powder Coated - 5'Wx6'H 8 Panel Kit

Item #: WB443096

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,112.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROL™ SECURITY PARTITIONS
Welded Wire Fence, Powder Coated - 5'Wx6'H 8 Panel Kit

Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Security partitions help create wire fences that are great for limiting access to restricted areas. Framing is made of tubular steel. All panels include two clamps attached to each panel and steel base plates. Safety yellow base plates allow floor anchoring, for permanent installation.

Product Specifications

    • COLOR FINISHPowder Coat
    • BASE LENGTH INCHES24 (60.96 cm)
    • BASE QTY9
    • BASE WIDTH INCHES9 (22.86 cm)
    • BRANDJewett-Cameron
    • CONSTRUCTION8 Gauge Steel
    • DESCRIPTION8 Panels w/Clamps & Bases
    • PANEL CONSTRUCTION2" x 4" Mesh
    • PANEL WIDTH FEET5 (1.52 m)
    • PANEL HEIGHT FEET6 (1.83 m)
    • STYLEWelded Wire
    • WEIGHT LBS248 (112.73 kg)
    • PANEL QTY.8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.