Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perimeter Patrol™ Welded Wire Yellow Powder Coat Fence - 7'6"Wx6'H 4 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Perimeter Patrol™ Welded Wire Yellow Powder Coat Fence - 7'6"Wx6'H 4 Panel Kit

Item #: WB443102

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $710.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROL™ OUTDOOR SECURITY BARRIERS
Perimeter Patrol™ Welded Wire Fence – Powder Coat Finish – 4 Panel Kit
Security barriers create an enclosed space or linear fence panel for outdoor areas. Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern. Perimeter Patrol™ Fences are reinforced with a vertical 1-1/8" square tube steel support for extra strength. Reusable Engineered Pallet is included with Perimeter Patrol 7.5’ panels only. Makes unloading and loading easy and safe while providing storage when panels are not in use. Designed for storage of both bases and panels.

Product Specifications

    • COLOR FINISHYellow
    • BASE LENGTH INCHES24 (60.96 cm)
    • BASE QTY5
    • BASE WIDTH INCHES9 (22.86 cm)
    • BRANDJewett-Cameron
    • CONSTRUCTION8 Gauge Steel
    • DESCRIPTION4 Panels w/Clamps & Bases
    • STYLEPerimeter Patrol Welded Wire
    • PANEL WIDTH FEET7-1/2 (2.29 m)
    • PANEL QTY.4
    • PANEL CONSTRUCTION2" x 4" Mesh
    • WEIGHT LBS188 (85.45 kg)
    • PANEL HEIGHT FEET6 (1.83 m)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.