Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chain Link Fence, Powder Coat Finish - 5'Wx6'H 12 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Chain Link Fence, Powder Coat Finish - 5'Wx6'H 12 Panel Kit

Item #: WB443094

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,556.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROL™ OUTDOOR SECURITY BARRIERS
Chain Link Fence, Powder Coat Finish - 5'Wx6'H 12 Panel Kit
Security barriers create an enclosed space or linear fence panel for outdoor areas. Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular powder coated steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Chain Link Fences are made of 12 gauge, galvanized finished steel with 2-3/8" diamond openings. Chain link panels feature a horizontal support for added strength and rigidity.

Product Specifications

    • COLOR FINISHPowder Coat
    • BASE WIDTH INCHES9 (22.86 cm)
    • BRANDJewett-Cameron
    • DESCRIPTION4 Panels w/Clamps & Bases
    • BASE LENGTH INCHES24 (60.96 cm)
    • BASE QTY13
    • CONSTRUCTION12 Gauge Steel
    • PANEL HEIGHT FEET6 (1.83 m)
    • PANEL CONSTRUCTION2-3/8" Diamond Opening
    • PANEL QTY.12
    • STYLEChain Link
    • WEIGHT LBS300 (136.36 kg)
    • PANEL WIDTH FEET5 (1.52 m)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.