Previous

Item in product family

Next

Item in product family
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
Tensabarrier Yellow Heavy Duty Post 7.5'L Green Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Yellow Heavy Duty Post 7.5'L Green Retractable Belt Barrier

Item #: WBB205939

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $173.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Heavy Duty Post 7.5' Green Retractable Belt Barrier

The Heavy Duty Tensabarrier has a Green belt, complete with 4-way connectivity, and Yellow Post Finish. The Post is constructed of PVC featuring an inclusive 7.5 foot long and 6 Inch wide belt. The heavy duty recycled rubber base features easy to carry handles and are stackable for easy storage. The Tensabarrier is perfect for indoor or outdoor use.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BELT COLORGreen
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONHeavy Duty Post w/Tape
    • POST HEIGHT INCHES38 (96.52 cm)
    • BELT MESSAGE--
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER886-35-STD-NO-G6X-C
    • POST COLORYellow
    • NUMBER OF BELTS1
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONPVC