Previous

Item in product family

Next

Item in product family
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
Tensabarrier Satin Chr Plus Adv Univ 7.5'L Red/Wht No Entry Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Satin Chr Plus Adv Univ 7.5'L Red/Wht No Entry Retractable Belt Barrier

Item #: WBB206473

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $332.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Chrome Plus Advance Universal 7.5' Red/Wht No Entry Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Red belt with "No Entry" pre-printed in white, complete with 4-way connectivity, and Satin Chrome post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHSatin Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Universal Base & Tape
    • MANUFACTURERS PART NUMBER889PU-1S-1S-STD-NO-RBW-S
    • NUMBER OF BELTS1
    • POST COLORChrome
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGENo Entry
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel