Previous

Item in product family

Next

Item in product family
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
Tensabarrier Red Plus Advance 7.5'L Red Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Red Plus Advance 7.5'L Red Retractable Belt Barrier

Item #: WBB206460

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $297.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Plus Advance 7.5'L Red Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Red belt, complete with 4-way connectivity, and Red post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • NUMBER OF BELTS1
    • BELT MESSAGE--
    • POST COLORRed
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • MANUFACTURERS PART NUMBER889PB-33-21-STD-NO-R5W-S
    • BELT WIDTH INCHES6 (15.24 cm)