Previous

Item in product family

Next

Item in product family
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
Tensabarrier Yellow Plus Advance 7.5'L Red/White No Entry Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Yellow Plus Advance 7.5'L Red/White No Entry Retractable Belt Barrier

Item #: WBB206458

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Plus Advance 7.5'L Red/White No Entry Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Red belt with "No Entry" pre-printed in white, complete with 4-way connectivity, and Yellow post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • BELT MESSAGENo Entry
    • NUMBER OF BELTS1
    • MANUFACTURERS PART NUMBER889PB-33-35-STD-NO-RBW-S
    • TYPERetractable Belt Stanchion
    • POST COLORYellow
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed