Previous

Item in product family

Next

Item in product family
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
Tensabarrier Black Plus Advance 7.5'L Red/White No Entry Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Black Plus Advance 7.5'L Red/White No Entry Retractable Belt Barrier

Item #: WBB205964

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $297.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Plus Advance 7.5'L Red/White No Entry Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Red belt with "No Entry" pre-printed in white, complete with 4-way connectivity, and Black post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • MANUFACTURERS PART NUMBER889PB-33-33-STD-NO-RBW-S
    • NUMBER OF BELTS1
    • POST COLORBlack
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGENo Entry
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel