Previous

Item in product family

Next

Item in product family
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
Tensabarrier Pol Chr Plus Adv Univ 7.5'L Black Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Pol Chr Plus Adv Univ 7.5'L Black Retractable Belt Barrier

Item #: WBB206304

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $307.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Polished Chrome Plus Advance Universal 7.5' Black Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Black belt, complete with 4-way connectivity, and Polished Chrome post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Universal Base is made out of cast iron with a pressed steel cover and available in all metal and finishes.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHPolished Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORBlack
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Universal Base & Tape
    • MANUFACTURERS PART NUMBER889PU-1P-1P-STD-NO-B9W-S
    • NUMBER OF BELTS1
    • POST COLORChrome
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel