Previous

Item in product family

Next

Item in product family
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
Tensabarrier Red Plus Advance 7.5'L Dark Blue Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Red Plus Advance 7.5'L Dark Blue Retractable Belt Barrier

Item #: WBB206461

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Plus Advance 7.5'L Dark Blue Retractable Belt Barrier

The Wide Webbing Tensabarrier has a Dark Blue belt, complete with 4-way connectivity, and Red post finish. It is constructed of steel featuring an inclusive 7.5 foot long and 6 Inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORDark Blue
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONWide Webbing Post w/ Basic Base & Tape
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • BELT MESSAGE--
    • NUMBER OF BELTS1
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • BELT WIDTH INCHES6 (15.24 cm)
    • POST CONSTRUCTIONSteel
    • POST COLORRed
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER889PB-33-21-STD-NO-L7W-S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed