Previous

Item in product family

Next

Item in product family
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
Tensabarrier Red Slimline 7.5'L BLK/YLW Out of Service Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Red Slimline 7.5'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB206021

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Slimline 7.5'L Black/Yellow Out of Service Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Out of Service" pre-printed in Black, complete with 4-way connectivity, and Red post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • POST DIAMETER INCHES2 (5.08 cm)
    • TYPERetractable Belt Stanchion
    • NUMBER OF BELTS1
    • BELT MESSAGEOut of Service
    • POST COLORRed
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • MANUFACTURERS PART NUMBER890B-33-21-21-STD-NO-YEX-C-S
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES2 (5.08 cm)