Tensabarrier Hammer Gray Slimline 7.5'L BLK/YLW Out of Service Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Hammer Gray Slimline 7.5'L BLK/YLW Out of Service Retractable Belt Barrier

Item #: WBB206092

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Hammer Gray Slimline 7.5'L Black/Yellow Out of Service Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Out of Service" pre-printed in Black, complete with 4-way connectivity, and Hammer Gray post finish It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHHammer Grey
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • MANUFACTURERS PART NUMBER890B-33-73-73-STD-NO-YEX-C-S
    • NUMBER OF BELTS1
    • BELT MESSAGEOut of Service
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2 (5.08 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST CONSTRUCTIONSteel
    • POST COLORHammer Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed