Tensabarrier Red Slimline 7.5'L BLK/YLW Cleaning In Progress Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Red Slimline 7.5'L BLK/YLW Cleaning In Progress Retractable Belt Barrier

Item #: WBB206019

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 172.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Slimline 7.5'L Black/Yellow Cleaning In Progress Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Cleaning in Progress" pre-printed in Black, complete with 4-way connectivity, and Red post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHRed
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • MANUFACTURERS PART NUMBER890B-33-21-21-STD-NO-YCX-C-S
    • NUMBER OF BELTS1
    • BELT MESSAGECleaning In Progress
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST DIAMETER INCHES2 (5.08 cm)
    • TYPERetractable Belt Stanchion
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST CONSTRUCTIONSteel
    • POST COLORRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed