Previous

Item in product family

Next

Item in product family
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
Tensabarrier Pol Chrome Slimline 7.5'L BLK/YLW Cleaning in Progress Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Pol Chrome Slimline 7.5'L BLK/YLW Cleaning in Progress Retractable Belt Barrier

Item #: WBB205876

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $209.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Polished Chrome Slimline 7.5'L Black/Yellow Cleaning in Progress Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Cleaning in Progress" pre-printed in Black, complete with 4-way connectivity, and Polished Chrome post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The slim profile Universal Base is made out of cast iron with a pressed steel cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHPolished Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Universal Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST DIAMETER INCHES2 (5.08 cm)
    • BELT MESSAGECleaning In Progress
    • POST COLORChrome
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS1
    • MANUFACTURERS PART NUMBER890U-1P-1P-1P-STD-NO-YCX-C-S
    • BELT WIDTH INCHES2 (5.08 cm)