Tensabarrier Green Slimline 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Green Slimline 7.5'L BLK/YLW Caution-Do Not Enter Retractable Belt Barrier

Item #: WBB206348

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Green Slimline 7.5'L Black/Yellow Caution-Do Not Enter Retractable Belt Barrier

The Slimline Tensabarrier has a Yellow belt with "Caution Do Not Enter" pre-printed in Black, complete with 4-way connectivity, and Green post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORYellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • TYPERetractable Belt Stanchion
    • MANUFACTURERS PART NUMBER890B-33-28-28-STD-NO-YAX-C-S
    • BELT MESSAGECaution Do Not Enter
    • NUMBER OF BELTS1
    • POST COLORGreen
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2 (5.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed