Previous

Item in product family

Next

Item in product family
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
Tensabarrier Hammer Gray Slimline 7.5'L Red Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Hammer Gray Slimline 7.5'L Red Retractable Belt Barrier

Item #: WBB205934

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Hammer Gray Slimline 7.5'L Red Retractable Belt Barrier

The Slimline Tensabarrier has a Red belt and Hammer Gray finish, complete with 4-way connectivity. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scruff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHHammer Grey
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORRed
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • POST CONSTRUCTIONSteel
    • TYPERetractable Belt Stanchion
    • POST DIAMETER INCHES2 (5.08 cm)
    • POST COLORHammer Gray
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • BELT MESSAGE--
    • NUMBER OF BELTS1
    • MANUFACTURERS PART NUMBER890B-33-73-73-STD-NO-R5X-C-S
    • BELT WIDTH INCHES2 (5.08 cm)