Previous

Item in product family

Next

Item in product family
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
Tensabarrier Red Slimline 7.5'L Green Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Red Slimline 7.5'L Green Retractable Belt Barrier

Item #: WBB206465

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $172.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Slimline 7.5'L Green Retractable Belt Barrier

The Slimline Tensabarrier has a Green belt and Red post finish, complete with 4-way connectivity. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scruff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORGreen
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • BELT WIDTH INCHES2 (5.08 cm)
    • NUMBER OF BELTS1
    • BELT MESSAGE--
    • MANUFACTURERS PART NUMBER890B-33-21-21-STD-NO-G6X-C-S
    • POST COLORRed
    • TYPERetractable Belt Stanchion
    • POST CONSTRUCTIONSteel
    • POST DIAMETER INCHES2 (5.08 cm)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)