Tensabarrier Yellow Slimline 7.5'L Blue Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Yellow Slimline 7.5'L Blue Retractable Belt Barrier

Item #: WBB206300

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow Slimline 7.5'L Blue Retractable Belt Barrier

The Slimline Tensabarrier has a Blue belt and Yellow post finish, complete with 4-way connectivity. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made out of cast iron and covered by a highly durable No Scruff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHYellow
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORBlue
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORYellow
    • POST DIAMETER INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBER890B-33-35-35-STD-NO-L5X-C-S
    • POST CONSTRUCTIONSteel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed