Tensabarrier Satin Stainless Slimline 7.5'L Black Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Satin Stainless Slimline 7.5'L Black Retractable Belt Barrier

Item #: WBB206237

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Slimline 7.5'L Black Retractable Belt Barrier

The Slimline Tensabarrier has a Black belt and Satin Stainless Steel post finish, complete with 4-way connectivity. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The slim profile Universal Base is made out of cast iron with a pressed steel cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHSatin Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BELT COLORBlack
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Universal Base & Tape
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • POST DIAMETER INCHES2 (5.08 cm)
    • BELT MESSAGE--
    • NUMBER OF BELTS1
    • MANUFACTURERS PART NUMBER890U-3S-3S-3S-STD-NO-B9X-C-S
    • TYPERetractable Belt Stanchion
    • POST COLORStainless Steel
    • POST CONSTRUCTIONSteel
    • BELT WIDTH INCHES2 (5.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed