Tensabarrier Black Slimline 7.5'L Black/Yellow Chevron Retractable Belt Barrier
See all 184 items in product family

Tensabarrier Black Slimline 7.5'L Black/Yellow Chevron Retractable Belt Barrier

Item #: WBB206248

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 172.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Black Slimline 7.5'L Black/Yellow Chevron Retractable Belt Barrier

The Slimline Tensabarrier has a Black and Yellow Diagonal Striped belt, complete with 4-way connectivity, and Black post finish. It is constructed of steel, featuring an inclusive 7.5 foot long, 2 inch wide belt. The Basics Base is made out of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38-1/4 (97.16 cm)
    • COLOR FINISHBlack
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEStandard Round
    • BRANDTensator®
    • DESCRIPTIONSlimline Post w/ Basic Base & Tape
    • ASSEMBLYAssembled
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38-1/4 (97.16 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORBlack
    • POST DIAMETER INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBER890B-33-33-33-STD-NO-D4X-C-S
    • POST CONSTRUCTIONSteel
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed