Tensabarrier Red Heavy Duty Post 7.5'L Black/Yellow Chevron Retractable Belt Barrier
See all 79 items in product family

Tensabarrier Red Heavy Duty Post 7.5'L Black/Yellow Chevron Retractable Belt Barrier

Item #: WBB206102

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Red Heavy Duty Post 7.5' Black/Yellow Chevron Retractable Belt Barrier

The Heavy Duty Tensabarrier has a Black and Yellow diagonal striped belt, with complete 4-way connectivity, and Red Post Finish. The Post is constructed of PVC featuring an inclusive 7.5 foot long and 6 Inch wide belt. The heavy duty recycled rubber base features easy to carry handles and are stackable for easy storage. The Tensabarrier is perfect for indoor or outdoor use.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHRed
    • BASE DIAMETER INCHES19 (48.26 cm)
    • BASE STYLEHexagon with Carry Handles
    • BRANDTensator®
    • DESCRIPTIONHeavy Duty Post w/Tape
    • ASSEMBLYUnassembled
    • BELT COLORBlack/Yellow
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • POST HEIGHT INCHES38 (96.52 cm)
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2 (5.08 cm)
    • POST COLORRed
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • MANUFACTURERS PART NUMBER886-21-STD-NO-D4X-C
    • POST CONSTRUCTIONPVC
    • BELT MESSAGE--
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed