Previous

Item in product family

Next

Item in product family
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
Tensabarrier Popular 38"H Yellow Post 7.5'L Green Retractable Belt
See all 159 items in product family

Tensabarrier Popular 38"H Yellow Post 7.5'L Green Retractable Belt

Item #: WBB206762

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $145.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Popular 38"H Yellow Post 7.5' Green Retractable Belt

The Popular Tensabarrier Post has a Green belt, complete with 4-way connectivity, and Yellow Post Finish. It is constructed of PVC featuring an inclusive 6.5 foot long and 2 Inch wide belt. The Basics Base made up of cast iron covered by a highly durable No Scuff ABS plastic cover.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BASE DIAMETER INCHES14 (35.56 cm)
    • BASE STYLEStandard Round
    • BELT COLORGreen
    • BELT LENGTH FEET6-1/2 (1.98 m)
    • BRANDTensator®
    • DESCRIPTIONPopular Post w/ Tape
    • POST CONSTRUCTIONPVC
    • TYPERetractable Belt Stanchion
    • POST DIAMETER INCHES2-1/2 (6.35 cm)
    • NUMBER OF BELTS1
    • BELT MESSAGE--
    • POST COLORYellow
    • POST HEIGHT INCHES38 (96.52 cm)
    • MANUFACTURERS PART NUMBER875-35-STD-NO-G6X-C-S
    • BELT WIDTH INCHES2 (5.08 cm)